Motion
9023-PORT-ED-06-08-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-06-08-SS

MALE BSPP FORM E CAPTIVE SEAL
MI ITEM #07967436
MFR #9023-PORT-ED-06-08-SS
List Price$76.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-06-08-SS

MALE BSPP FORM E CAPTIVE SEAL
MI ITEM #07967436
MFR #9023-PORT-ED-06-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.11/each for your price

Overview

Mfr description
06MBSPP ED-08FBSPP STRAIGHT. PORT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    30.0
  • Seal Material
    VITON«
  • Thread Depth
    8.0
  • Overall Length
    41.0
  • Thread Size 2
    1/8-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text