Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D0306-M36X2.0-SS

FEMALE METRIC
MI ITEM #07967453
MFR #D0306-M36X2.0-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M36X2.0 L28/S25 MBT BULKHEAD LOCK NUT

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    9.0
  • Hex Body
    46.0
  • Series
    D0306_M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text