Motion
D6504-SP-S10-S06-SS

BRENNAN INDUSTRIES INC
D6504-SP-S10-S06-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967454
MFR #D6504-SP-S10-S06-SS
Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S10-S06-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967454
MFR #D6504-SP-S10-S06-SS

Mfr description
S10FMSP-S06MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.90/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    49.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)