Specifications
Dimensions
- Hex Body46.0
- Overall Length55.0
- Thread Size 2M30X2.0
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Overview
Mfr description
L42FMSP-L22MBT STRT W/O TUBE NUT &