Motion
D7405-L28-16
DIN METRIC TUBE COMPRESSION
MI ITEM #07967562
MFR #D7405-L28-16
Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07967562
MFR #D7405-L28-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.09/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    57.0
  • Thread Size 2
    1-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7405
  • Shape
    STRAIGHT

Overview

Mfr description
L28MBT-16FBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought