Motion
D6565-S25-S20
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07967580
MFR #D6565-S25-S20
Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07967580
MFR #D6565-S25-S20

Mfr description
S25FMS-S20FMS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.69/each

Specifications

Dimensions

  • Overall Length
    49.0
  • Thread Size 2
    M30X2.0

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)