Motion
D8400-L42-48-ED

BRENNAN INDUSTRIES INC
D8400-L42-48-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07967589
MFR #D8400-L42-48-ED
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L42-48-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07967589
MFR #D8400-L42-48-ED

Mfr description
L42MBT-48MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    64.0
  • Thread Size 2
    M48X2.0

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8400_ED
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)