Specifications
Dimensions
- End 1 Size1/4 in, 6 mm
- End 2 Size1/4 in, 6 mm
- Hex Body14.0
- Overall Length30.8
- Thread Depth3.6
- Thread Size 2M10X1.0
Details
- Adapter TypeStraight
- End 1 StyleExtra Light Metric (Dual Purpose), Male JIC
- End 1 Thread7/16-20 UNF, M10X1.5
- End 2 StyleExtra Light Metric (Dual Purpose), Male JIC
- End 2 Thread7/16-20 UNF, M10X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Series7005_DIN EXTRALIGHT
Overview
Mfr description
7005-04-LL06-10 MJ-MBT STRT