Overview
Mfr description
S12FMSP-06MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 23/8-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length46.0
- Hex Body22.0
- SeriesD7505_SP_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data