Motion
D2500-L10-L10-SS

BRENNAN INDUSTRIES INC
D2500-L10-L10-SS

Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #07967599
MFR #D2500-L10-L10-SS
Price$71.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-L10-L10-SS

Compression Elbow & Straight - Union Elbow, Stainless Steel
Mi Item #07967599
MFR #D2500-L10-L10-SS

Mfr description
L10MBT-L10MBT 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.57/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Thread Size 2
    M16 x 1.5
  • Tube Size
    10 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M16 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M16 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2500-L10-L10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)