Motion
D7400-L28-12-ED-X

BRENNAN INDUSTRIES INC
D7400-L28-12-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967601
MFR #D7400-L28-12-ED-X
Price$42.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-12-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967601
MFR #D7400-L28-12-ED-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.94/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    41.0
  • Thread Size 2
    3/4-14

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7400_ED_X
  • Shape
    STRAIGHT

Overview

Mfr description
L28MBT-12MBSPP ED STRT W/O NUT & SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought