Overview
Mfr description
S38FMSP-S25MBT STRT W/O TUBE NUT &
Specifications
- Thread Size 2M36X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length69.0
- Hex Body41.0
- SeriesD6504_SP_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data