Overview
Mfr description
L35MBT-24MBSPP ED STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21-1/2-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length52.0
- Hex Body55.0
- SeriesD7400_ED_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data