Motion
D6504-L12-L06-SS-X

BRENNAN INDUSTRIES INC
D6504-L12-L06-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07967641
MFR #D6504-L12-L06-SS-X
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L12-L06-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07967641
MFR #D6504-L12-L06-SS-X

Mfr description
L12FMS-L06MBT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    24.9
  • Thread Size 2
    LIGHT 06MM TUBE OD

Details

  • Seal Material
    VITON«
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)