Motion
D2700-WC-S10-S10-SS-X

BRENNAN INDUSTRIES INC
D2700-WC-S10-S10-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07967668
MFR #D2700-WC-S10-S10-SS-X
Price$73.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S10-S10-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07967668
MFR #D2700-WC-S10-S10-SS-X

Mfr description
S10MBT-S10MBT BH WC W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.60/each

Specifications

Dimensions

  • Hex Body
    25.0
  • Overall Length
    74.0
  • Thread Size 2
    M18X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2700_WC_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)