Motion
D2501-L12-04-SS-X

BRENNAN INDUSTRIES INC
D2501-L12-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967698
MFR #D2501-L12-04-SS-X
List Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-L12-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967698
MFR #D2501-L12-04-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.14/each for your price

Overview

Mfr description
L12MBT-04MP 90 DEG W/O TUBE NUT &

Specifications

  • Thread Size 2
    1/4-18
  • Shape
    90 DEGREE ANGLE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    24.0
  • Hex Body
    17.0
  • Series
    D2501_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text