Specifications
Dimensions
- End 1 SizeM14X1.5
- End 2 Size1/4-18
Details
- End 1 StyleFEMALE METRIC SWIVEL DIN 24DEG
- End 2 StyleMALE NPT
- Fitting MaterialSteel
- Seal MaterialNBR
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)