Motion
D2501-L08-06-SS-X

BRENNAN INDUSTRIES INC
D2501-L08-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967751
MFR #D2501-L08-06-SS-X
Price$92.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-L08-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967751
MFR #D2501-L08-06-SS-X

Mfr description
L08MBT-06MP 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.08/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2501_X
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)