Motion
D2700-WC-S25-S25-X

BRENNAN INDUSTRIES INC
D2700-WC-S25-S25-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967752
MFR #D2700-WC-S25-S25-X
Price$72.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S25-S25-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967752
MFR #D2700-WC-S25-S25-X

Mfr description
S25MBT-S25MBT BH WC W/O TUBE NUT &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.42/each

Specifications

Dimensions

  • Hex Body
    45.0
  • Overall Length
    96.0
  • Thread Size 2
    M36X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    UNPLATED BODY
  • Series
    D2700_WC_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)