Motion
D7400-L18-16-CF

BRENNAN INDUSTRIES INC
D7400-L18-16-CF

Compression Elbow & Straight - Connector, Steel
Mi Item #07967765
MFR #D7400-L18-16-CF
Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L18-16-CF

Compression Elbow & Straight - Connector, Steel
Mi Item #07967765
MFR #D7400-L18-16-CF

Mfr description
L18MBT-16MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.78/each

Specifications

Dimensions

  • Hex Body
    41 mm
  • Hex Size
    41 mm
  • Thread Size 2
    G-1-11
  • Tube Size
    18 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPP CF
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type B) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M26 x 1.5
  • End 2 Style
    Male BSPP Cut Face
  • End 2 Thread
    G-1-11
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7400-L18-16-CF
  • Material
    Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Plating
    Zinc Nickel
  • Seal Material
    BSPP
  • Shape
    STRAIGHT
  • Type
    Tube Male BSPP Port Connector
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)