Motion
D7505-SP-S30-20-CF

BRENNAN INDUSTRIES INC
D7505-SP-S30-20-CF

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967772
MFR #D7505-SP-S30-20-CF
Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-S30-20-CF

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967772
MFR #D7505-SP-S30-20-CF

Mfr description
S30FMSP-20MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.78/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    71.0
  • Thread Size 2
    1-1/4-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7505_SP_CF
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)