Motion
D2408-L18-SS
Compression Elbow & Straight - Plug, Stainless Steel
Mi Item #07967774
MFR #D2408-L18-SS
Price$94.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Plug, Stainless Steel
Mi Item #07967774
MFR #D2408-L18-SS

Mfr description
L18(M26X1.5) MBT PLUG WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.29/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    28.5

Details

  • Adapter Type
    Plug
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Plug
  • Connection Type
    DIN 2353 Flareless Tube Plug
  • Description Keyword
    Plug
  • End 1 Style
    DIN Tube
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2408-L18-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    STRAIGHT
  • Type
    Tube Plug
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)