Motion
D6565-S25-S16
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07967814
MFR #D6565-S25-S16
Price$71.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07967814
MFR #D6565-S25-S16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.30/each

Specifications

Dimensions

  • Overall Length
    52.5
  • Thread Size 2
    M24X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6565_REDUCER
  • Shape
    STRAIGHT

Overview

Mfr description
S25FMS-S16FMS STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought