Motion
D7405-S16-06-SS-X

BRENNAN INDUSTRIES INC
D7405-S16-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967819
MFR #D7405-S16-06-SS-X
List Price$78.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-S16-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967819
MFR #D7405-S16-06-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.54/each for your price

Overview

Mfr description
S16MBT-06FBSPP STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    3/8-19
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    36.0
  • Hex Body
    27.0
  • Series
    D7405_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text