Overview
Mfr description
L22MBT-12MORB STRAIGHT
Specifications
- Thread Size 21-1/16-12 UN
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length49.5
- Hex Body32.0
- SeriesD6400_O
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data