Motion
D2700-WC-S06-S06-SS

BRENNAN INDUSTRIES INC
D2700-WC-S06-S06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07967832
MFR #D2700-WC-S06-S06-SS
Price$81.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S06-S06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07967832
MFR #D2700-WC-S06-S06-SS

Mfr description
S06MBT-S06MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.02/each

Specifications

Dimensions

  • Hex Body
    20.0
  • Overall Length
    90.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2700_WC
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)