Motion
D7400-L18-12-ED-SS-X

BRENNAN INDUSTRIES INC
D7400-L18-12-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967843
MFR #D7400-L18-12-ED-SS-X
Price$80.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L18-12-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967843
MFR #D7400-L18-12-ED-SS-X

Mfr description
L18MBT-12MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.05/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Hex Size
    32 mm
  • Overall Length
    38.0
  • Thread Size 2
    3/4-14
  • Tube Size
    18 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male BSPP ED Seal
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type E) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M26 x 1.5
  • End 2 Style
    Male BSPP ED Seal
  • End 2 Thread
    G-3/4-14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7400-L18-12-ED-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Male BSPP (Type E) Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)