Motion
D7405-S10-06-SS

BRENNAN INDUSTRIES INC
D7405-S10-06-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967884
MFR #D7405-S10-06-SS
Price$80.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-S10-06-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967884
MFR #D7405-S10-06-SS

Mfr description
S10MBT-06FBSPP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.99/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Hex Size
    24 mm
  • Overall Length
    43.0
  • Thread Size 2
    3/8-19
  • Tube Size
    10 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Female BSPP
  • Connection Type
    DIN 2353 Flareless Tube Female BSPP Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    Female BSPP
  • End 2 Thread
    G-3/8-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7405-S10-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Seal Material
    BSPP
  • Shape
    STRAIGHT
  • Type
    Tube Female BSPP Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)