Motion
D2603-L12-L10-L10

BRENNAN INDUSTRIES INC
D2603-L12-L10-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07967940
MFR #D2603-L12-L10-L10
Price$63.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L12-L10-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07967940
MFR #D2603-L12-L10-L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.75/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    32.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_REDUCER
  • Shape
    TEE

Overview

Mfr description
L12MBT-L10MBT-L10MBT TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought