Motion
D7601-L08-L08-04-SS-X

BRENNAN INDUSTRIES INC
D7601-L08-L08-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07967948
MFR #D7601-L08-L08-04-SS-X
Price$83.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L08-L08-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07967948
MFR #D7601-L08-L08-04-SS-X

Mfr description
L08MBT-L08MBT-04MBSPT TEE W/O NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.02/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    21.0
  • Thread Size 2
    M14X1.5

Details

  • Series
    D7601_X
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)