Overview
Mfr description
S12MBT-S06MBT STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 06MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length51.0
- Hex Body22.0
- SeriesD2403_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data