Motion
D7400-S16-04-CF-SS

BRENNAN INDUSTRIES INC
D7400-S16-04-CF-SS

S16MBT-04MBSPP CF Straight Stnls
Mi Item #07968009
MFR #D7400-S16-04-CF-SS
Price$87.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S16-04-CF-SS

S16MBT-04MBSPP CF Straight Stnls
Mi Item #07968009
MFR #D7400-S16-04-CF-SS

Mfr description
S16MBT-04MBSPP CF STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.81/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    48.5
  • Thread Size 2
    1/4-19

Details

  • Working Pressure
    5802 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)