Motion
D7400-S14-12-ED-SS-X

BRENNAN INDUSTRIES INC
D7400-S14-12-ED-SS-X

S14MBT-12MBSPP ED Strt W/O Nut & Sleeve SS
Mi Item #07968033
MFR #D7400-S14-12-ED-SS-X
Price$90.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S14-12-ED-SS-X

S14MBT-12MBSPP ED Strt W/O Nut & Sleeve SS
Mi Item #07968033
MFR #D7400-S14-12-ED-SS-X

Mfr description
S14MBT-12MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.99/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    45.0
  • Thread Size 2
    3/4-14

Details

  • Seal Material
    VITON«
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)