Overview
Mfr description
S10FMS-16MM ED STRAIGHT STNLS
Specifications
- Thread Size 2M16X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length44.0
- Hex Body22.0
- SeriesD8505_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data