Motion
D6500-L28-L28
DIN METRIC TUBE COMPRESSION
MI ITEM #07968038
MFR #D6500-L28-L28
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07968038
MFR #D6500-L28-L28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.08/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    49.0
  • Thread Size 2
    M36X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6500
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
L28MBT-L28FMS 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought