Overview
Mfr description
L15MBT-L10MBT STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 10MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.5
- Hex Body24.0
- SeriesD2403_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data