Overview
Mfr description
L35MBT-L22MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M30X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length39.0
- Hex Body46.0
- SeriesD2403_REDUCER_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data