Motion
D0330-30-SS
Compression Elbow & Straight - Adapter, Stainless Steel
Mi Item #07968049
MFR #D0330-30-SS
Price$68.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Stainless Steel
Mi Item #07968049
MFR #D0330-30-SS

Mfr description
30MM INSERT ONLY WITH 37 DEG /24 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.06/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Insert x Male JIC Flare End
  • Connection Type
    DIN 2353 Flareless JIC Adapter Insert
  • Description Keyword
    Adapter
  • End 1 Style
    DIN Conversion Sleeve
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D0330-30-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    420 bar, 6092 psi
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Sleeve
  • Type
    JIC Adapter Insert
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)