Motion
D6505-L08-04-SS

BRENNAN INDUSTRIES INC
D6505-L08-04-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968052
MFR #D6505-L08-04-SS
Price$100.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-L08-04-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968052
MFR #D6505-L08-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.38/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    37.5
  • Thread Size 2
    1/4-18

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6505
  • Shape
    STRAIGHT

Overview

Mfr description
L08FMS-04MP STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought