Specifications
Dimensions
- Hex Body24.0
- Overall Length31.0
- Thread Size 2M26X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2603_REDUCER_X
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)