Specifications
Dimensions
- Hex Body22.0
- Overall Length41.0
- Thread Size 2M16X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8405
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)