Motion
D6602-SP-L22-L22-L22

BRENNAN INDUSTRIES INC
D6602-SP-L22-L22-L22

DIN METRIC TUBE COMPRESSION
MI ITEM #07968072
MFR #D6602-SP-L22-L22-L22
List Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-L22-L22-L22

DIN METRIC TUBE COMPRESSION
MI ITEM #07968072
MFR #D6602-SP-L22-L22-L22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.23/each for your price

Overview

Mfr description
L22MBT-L22FMSP-L22MBT TEE

Specifications

  • Thread Size 2
    M30X2.0
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    45.5
  • Hex Body
    27.0
  • Series
    D6602_SP
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought