Overview
Mfr description
S38FMSP-S20MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 20MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length79.0
- Hex Body41.0
- SeriesD6504_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data