Overview
Mfr description
L35FMS-42MM ED STRAIGHT
Specifications
- Thread Size 2M42X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length63.5
- Hex Body50.0
- SeriesD8505_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data