Motion
D7405-L35-20-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968121
MFR #D7405-L35-20-X
Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968121
MFR #D7405-L35-20-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.23/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    52.0
  • Thread Size 2
    1-1/4-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7405_X
  • Shape
    STRAIGHT

Overview

Mfr description
L35MBT-20FBSPP STRT W/O TUBE NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought