Motion
D7400-S25-20-CF

BRENNAN INDUSTRIES INC
D7400-S25-20-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07968123
MFR #D7400-S25-20-CF
Price$103.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S25-20-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07968123
MFR #D7400-S25-20-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.17/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    68.0
  • Thread Size 2
    1-1/4-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7400_CF
  • Shape
    STRAIGHT

Overview

Mfr description
S25MBT-20MBSPP CF STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought