Motion
D6504-L42-L28
FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07968128
MFR #D6504-L42-L28
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07968128
MFR #D6504-L42-L28

Mfr description
L42FMS-L28MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.08/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    63.0
  • Thread Size 2
    LIGHT 28MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6504_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)