Motion
D7400-S20-16-ED

BRENNAN INDUSTRIES INC
D7400-S20-16-ED

S20MBT-16MBSPP ED STRAIGHT
MI ITEM #07968140
MFR #D7400-S20-16-ED
Your Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S20-16-ED

S20MBT-16MBSPP ED STRAIGHT
MI ITEM #07968140
MFR #D7400-S20-16-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.15/each(List $102.32)

Overview

Mfr description
S20MBT-16MBSPP ED STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    M30X2.0
  • Shape
    STRAIGHT
  • End 2 Style
    MALE BSPP FORM E CAPTIVE SEAL
  • End 2 Size
    1-11 in
  • Seal Material
    NBR
  • Connection Type
    BSP / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text