Specifications
Dimensions
- Hex Body14.0
- Overall Length30.0
- Thread Size 23/8-18
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2501
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)