Motion
D7601-L06-L06-02-SS

BRENNAN INDUSTRIES INC
D7601-L06-L06-02-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968156
MFR #D7601-L06-L06-02-SS
List Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L06-L06-02-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968156
MFR #D7601-L06-L06-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/each for your price

Overview

Mfr description
L06MBT-L06MBT-02MBSPT BRANCH TEE STNLS

Specifications

  • Thread Size 2
    LIGHT 06MM TUBE OD
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    27.0
  • Hex Body
    12.0
  • Series
    D7601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text